Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6338
Zoro # G001259459
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 15/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6338
- Zoro # G001259459
- UPC # 045242583072
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 15/16 in |
Size | 15/16" |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Compatible Fastener Type | Adapters, Wrenches |
Impact Rated | Yes |
Non-Magnetic | Yes |
Finish | Black Phosphate |
Insulated | No |
Bolt Clearance | 7/8 in |
Drive Type | Impact |
Non-Sparking | No |
Tether Ready | No |
Socket Shape | 6-Point |
Standards | ASME |
Locking | No |
Measurement Type | SAE |
Wall Thickness | 3/16 in |
Description
Deep Impact Socket, Socket Size 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-149)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- THEXTON Adapters, Side Terminal (311)
- UNIBOR 2.9/16 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27282)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6350)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6371)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate (49-66-6220)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 29 mm Size, Standard Socket, Black Phosphate (49-66-6261)
- PROTO SKT IMP 3/4DR 1-3/4 6PT DEEP (PO07528L)
- Milwaukee Tool Impact Sockets