Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6334
Zoro # G301259494
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 11/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6334
- Zoro # G301259494
- UPC # 045242582983
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 11/16 in |
Size | 11/16" |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Socket Shape | 6-Point |
Drive Type | Impact |
Non-Magnetic | Yes |
Bolt Clearance | 13/16 in |
Wall Thickness | 3/16 in |
Standards | ASME |
Non-Sparking | No |
Tether Ready | No |
Measurement Type | SAE |
Compatible Fastener Type | Adapters, Wrenches |
Finish | Black Phosphate |
Impact Rated | Yes |
Insulated | No |
Locking | No |
Description
Deep Impact Socket, Socket Size 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch Set, SAE, 12 pcs. (62078)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20550414R)
- SIMONDS Flat 2nd Cut 10 (73234500)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6347)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6339)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7 mm Size, Deep Socket, Black Phosphate (49-66-6149)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6142)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LXF8)
- Milwaukee Tool Sockets & Ratchets