Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6346
Zoro # G601259620
Not eligible for select promotions
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 1 7/16 in
- Number of Points 6
- Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6346
- Zoro # G601259620
- UPC # 045242583157
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 1 7/16 in |
Size | 1-7/16" |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Measurement Type | SAE |
Impact Rated | Yes |
Drive Type | Impact |
Standards | ASME |
Compatible Fastener Type | Adapters, Wrenches |
Non-Magnetic | Yes |
Non-Sparking | No |
Finish | Black Phosphate |
Bolt Clearance | 1 1/8 in |
Socket Shape | 6-Point |
Wall Thickness | 1/4 in |
Insulated | No |
Tether Ready | No |
Locking | No |
Description
Deep Impact Socket, Socket Size 1 7/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- MORSE Blade, 27-3/16 in. Lx1/2 in.W, Bimetal, PK3 (ZWEP271216MC)
- TEKTON 31 mm Combination Wrench (WCB24031)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6354)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6334)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6372)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6593)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Impact Socket (SID22114)
- Milwaukee Tool Sockets & Ratchets