Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6345
Zoro # G601259576
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 1 3/8 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6345
- Zoro # G601259576
- UPC # 045242583140
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 1 3/8 in |
Size | 1-3/8" |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Bolt Clearance | 1 1/8 in |
Measurement Type | SAE |
Insulated | No |
Non-Sparking | No |
Standards | ASME |
Tether Ready | No |
Impact Rated | Yes |
Compatible Fastener Type | Adapters, Wrenches |
Socket Shape | 6-Point |
Non-Magnetic | Yes |
Drive Type | Impact |
Locking | No |
Finish | Black Phosphate |
Wall Thickness | 1/4 in |
Description
Deep Impact Socket, Socket Size 1 3/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/32-1/2" JT3 Ball Bearing Drill Chuck With Key (3700-1094)
- MILWAUKEE TOOL 18" PVC Saw (48-22-0218)
- CARICA Telescoping Pen Magnet, Clip-on (17800)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6353)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6340)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7 mm Size, Deep Socket, Black Phosphate (49-66-6149)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 52 mm Size, Standard Socket, Black Phosphate (49-66-6608)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020M)
- Milwaukee Tool Sockets & Ratchets