Shop All Core Drill Bits
Milwaukee Tool
3/4" Diamond Premium Wet Core bit
Mfr # 48-17-3007
Zoro # G1836199
product price: $83.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3/4 in
- Drilling Depth 15 in
- Overall Length 15 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-3007
- Zoro # G1836199
- UPC # 045242357321
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 3/4 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 5/8-11 |
Drilling Length (In.) | 15 |
Size (In.) | 3/4 |
Core Body Length | 15 in |
Core Diameter | 3/4 in |
Maximum Drilling Depth | 15 in |
Shank Thread Size | 5/8"-11 |
Shank Diameter | 5/8 in |
Size | 3/4 in. |
Description
Coring Bit, Wet, 3/4 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Threaded, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Grooving Insert, 1.50" W, RH Cutting (SG3094R-BN250)
- DEWALT Lathing Washer 1in with Holes, Powers STICK-E Fastener, 100PK (DEW DFD405101)
- DRILL AMERICA m5x.8 1"OD HSS Round Die (DWTMR1-5X.8)
- WILLIAMS 1/2" Drive, 1-9/16" Ratchet Spinner Disk, Chrome plated (S-70)
- MILWAUKEE TOOL 1-1/4" Diamond Premium Wet Core Bit (48-17-3012)
- MILWAUKEE TOOL 8" Diamond Premium Wet Core Bit (48-17-3080)
- MILWAUKEE TOOL 9 in. Diamond Premium Wet Core Bit (48-17-3090)
- MILWAUKEE TOOL 2" Diamond Wet Core Bit (48-17-2020)
- MILWAUKEE TOOL 2-3/4" Diamond Premium Wet Core Bit (48-17-3027)
- MILWAUKEE TOOL SDS+ CORE 1-9/16"X2" (48-20-5215)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" (48-20-5025)
- Milwaukee Tool Core Drill Bits