Shop All Knockout Hole Punches
Milwaukee Tool
3/4" Ball Bearing Draw Stud
Mfr # 49-16-2622
Zoro # G6065735
product price: $39.99
/ea
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Professional Knockout Tools
- Material Steel
- Size 3/4"
- Number of Pieces 1
- Slug Slug Removal Ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2622
- Zoro # G6065735
- UPC # 045242311767
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Size | 3/4" |
Length | 3 in |
Draw Stud Diameter | 3/4 in |
Draw Stud Length | 3 in |
Description
Knockout Draw Stud, For Use With Tool Type Professional Knockout Tools, Knockout Punch Component Included Draw Stud, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Slug Type Draw Stud, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 3 in, Finish Steel, Series Knockout Draw Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- CLEVELAND 7/16-20 NF GH3 4FL TPR 1001TN TIN TAP (C83490)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 12 In, 1/8, 1/16 In Grad (J112)
- CLC WORK GEAR Tool Bag, Bucket Bag, 1 Pockets (107)
- MILWAUKEE TOOL EXACT 2" Die (49-16-2670)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MILWAUKEE TOOL EXACT 6" Punch (49-16-2689)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- MILWAUKEE TOOL EXACT 6" Die (49-16-2688)
- GREENLEE Knock Out Set (K3BB-1-1/4)
- Milwaukee Tool Electrical Tools