Shop All Jobber Length Drill Bits
Milwaukee Tool
3/32" Titanium SHOCKWAVE
Mfr # 48-89-4603
Zoro # G1995345
product price: $5.27
/pk 2, $2.64/ea
Not eligible for select promotions
$5.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 3/32"
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4603
- Zoro # G1995345
- UPC # 045242353040
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Size | 3/32" |
Shank Dia. | 1/4" |
Overall Length | 2 3/8 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Dimension Type | Fractional Inch |
Drilling Depth | 47/64" |
Depth:Dia. Ratio | 8xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 3/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 50mm Pin type 1/4 Hex Drive (112-50P)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl (3429)
- IRWIN DEEP THROAT C-CLAMP 2"" (225123)
- MILWAUKEE TOOL 5/64" Titanium SHOCKWAVE (48-89-4602)
- MILWAUKEE TOOL 21/64" Titanium SHOCKWAVE (48-89-4618)
- MILWAUKEE TOOL SHOCKWAVE Hex Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Deg, High Speed Steel (48-89-4609)
- MILWAUKEE TOOL 9/32" Titanium SHOCKWAVE (48-89-4615)
- MILWAUKEE TOOL 17/64" Titanium SHOCKWAVE (48-89-4614)
- MILWAUKEE TOOL 7/64" Titanium SHOCKWAVE (48-89-4604)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #59 (44329)
- Milwaukee Tool Drill Bits