Shop All Infrared Thermometers
Milwaukee Tool
30:1 Infrared/Contact Temp-Gun NIST
Mfr # 2269-20NST
Zoro # G2014586
product price: $438.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 30 in
- Temp. Range (F) - Infrared -40 Degrees to 1472 Degrees
- Temp. Range (C) - Infrared -40 Degrees to 800 Degrees
- Display LCD
- Temp. Accuracy (F) - Infrared +/-2.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2269-20NST
- Zoro # G2014586
- UPC # 045242351978
- Country of Origin United States
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 30 in |
Focus Spot Size and Distance | 1" @ 30" |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Battery Size | 9V |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Probe, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 0.99, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 1,472 Degrees F, Minimum Operating Temperature Degrees F 0 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 1000 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU7)
- KLEIN TOOLS Rechargeable Thermal Imaging Camera (TI250)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 48In L (LG-48R)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi (K17MO242C1100#XFM)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (Tool Only) (2278-20)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun (2269-20)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun (2268-20)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (2278-20NST)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun NIST (2268-20NST)
- BERRCOM Non-contact Infrared Thermometer (JXB-178)
- Milwaukee Tool Infrared Thermometers