Shop All Infrared Thermometers
Milwaukee Tool
30:1 Infrared/Contact Temp-Gun
Mfr # 2269-20
Zoro # G1993105
product price: $209.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 30 in
- Temp. Range (F) - Infrared -40 Degrees to 1472 Degrees
- Display LCD
- Temp. Range (C) - Infrared -40 Degrees to 800 Degrees
- Temp. Accuracy (F) - Infrared 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2269-20
- Zoro # G1993105
- UPC # 045242345496
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 30 in |
Manufacturers Warranty Length | 5 yr |
Focus Spot Size and Distance | 1" @ 30" |
Battery Size | 9V |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Maximum Emissivity Setting Adjustable 0.10 to 0.99, Digital Display Screen Type LCD, Response Time 500 msec, Standards 21 CFR 1040.10 and 1040.11, Class II Laser, EN 61326-1:2013, EN 61326-2-2:2013, Battery Voltage 9V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Whr WLcd (MSXP-W13-PA-LCD)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4605)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- SIMPSON ELECTRIC Current Transducer (37006)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun NIST (2268-20NST)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun NIST (2269-20NST)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (2278-20NST)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (Tool Only) (2278-20)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- PROSKIT Infrared Thermometer (MT-4606)
- Milwaukee Tool Infrared Thermometers