Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
300' Yellow Standard Barricade Tape-Caution
Mfr # 71-0301
Zoro # G502652865
product price: $13.25
/ea
Not eligible for select promotions
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.0 in
- Color Yellow/Black
- Material Plastic
- Length 300 ft
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 71-0301
- Zoro # G502652865
- UPC # 15812713017
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3.0 in |
Length | 300 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow/Black |
Material | Plastic |
Thickness | 2 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (9680L)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, 2XL (CM3020)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- BRADY Brady 104347 ToughStripe Floor Marking Tape, Polyester 3W X 100'L BlackYellow (104347)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings