Shop All Tape Measures
Milwaukee Tool
300' Fiberglass Open Reel Long Tape
Mfr # 48-22-5303
Zoro # G402717152
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 300 ft.
- Material Fiberglass
- Tape Construction Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-5303
- Zoro # G402717152
- UPC # 45242527724
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 300 ft. |
Length | 300 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Material | Fiberglass |
Tape Construction | Fiberglass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654002008)
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5226H)
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-08-01)
- MILWAUKEE TOOL 35 ft Tape Measure, 1 5/16 in Blade (48-22-9735)
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- MILWAUKEE TOOL 5m/16ft STUD Tape Measure (48-22-9717)
- MILWAUKEE TOOL Tape Measure (48-22-0428)
- MILWAUKEE TOOL 5m/16ft Compact Wide Blade Magnetic Tape Measure (48-22-0317)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- Milwaukee Tool Measuring and Layout Tools