Shop All Tape Measures
Milwaukee Tool
30 Ft. Power Tape
Mfr # 636
Zoro # G703465844
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material Steel
- Measurement Type SAE
- Width 1 in
- Features Lockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 636
- Zoro # G703465844
- UPC # 15812006362
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 1 in |
Blade Length | 30 ft |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Steel |
Measurement Type | SAE |
Item | Tape Measure |
Features | Lockable |
Belt Clip | Yes |
Case Material | ABS |
Blade Coating | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H (254840)
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- NORTH AMERICAN TOOL IND Tool Chest, 3 Drawer, Red (8836)
- TUNGALOY Turning Indexable Insert, VNMG16040, PK10 (6741710)
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- MILWAUKEE TOOL 25' Wide Blade Magnetic Tape Measure (48-22-0225M)
- MILWAUKEE TOOL Tape Measure, SAE, 25 ft. L, 1" W Blade (48-22-0325, 48-22-0325)
- MILWAUKEE TOOL 10' Keychain Led Tape Measure (ML48-22-6601)
- MILWAUKEE TOOL 25ft STUD Magnetic Tape Measure (48-22-9725M)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- Milwaukee Tool Measuring and Layout Tools