Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
30 Ft. Fish Stick Combo Kit
Mfr # 48-22-4155
Zoro # G902540991
product price: $181.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 ft
- Color White
- Material Fiberglass
- Includes (4) Low Flex Sticks, (1) Mid Flex Stick, (1) High Flex Stick, (1) Bullet Nose Tip, (1) Hook Tip, (1) Whisk Tip, (1) Storage Bag
- Handle Type No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4155
- Zoro # G902540991
- UPC # 45242533244
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 30 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Fiberglass |
Includes | (4) Low Flex Sticks, (1) Mid Flex Stick, (1) High Flex Stick, (1) Bullet Nose Tip, (1) Hook Tip, (1) Whisk Tip, (1) Storage Bag |
Item | Fish Wire/Tape |
Handle Type | No Handle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- COLLINS AXE 12 lb Single Bit Splitting Maul 30 in. Steel Handle (TJ-12-C/32422)
- EKLIND Eklind Hex-L Assorted SAE Short Arm Hex L-Key Set 13 pc (10113)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- MILWAUKEE TOOL 200’ Polyester Fish Tape w/Nonconductive Tip (48-22-4167)
- MILWAUKEE TOOL 240 ft. x 1/8 in. Stainless Steel Fish Tape (48-22-4188)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- BES MANUFACTURING Fish Chain and Retreiver (FIB223)
- Milwaukee Tool Electrical Tools