Shop All Bolt Cutters
Milwaukee Tool
30" Bolt Cutter
Mfr # 48-22-4031
Zoro # G402651111
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Steel, Composite
- Cutting Capacity/Material 1/2 in
- Tool Weight 10.78 lb.
- Features Replaceable Head; Sharpenable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4031
- Zoro # G402651111
- UPC # 45242543861
- Country of Origin Unknown
- Category Bolt Cutters
Dimensions
Overall Length | 31-1/4 in |
Handle Length (in) | 24 |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Steel, Composite |
Cutting Capacity/Material | 1/2 in |
Tool Weight | 10.78 lb. |
Features | Replaceable Head; Sharpenable |
Cutting Action | End Cut |
Jaw Material | Forged Steel |
Color | Black/Red |
Jaw Capacity | 1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" x 8" Brass Drift Punch (J49920)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- MARSHALLTOWN Trwl Margn Cs 5 in.Lx1-1/2 in. (934)
- MILWAUKEE TOOL 24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles (48-22-4224)
- MILWAUKEE TOOL Adaptable Bolt Cutter w/Powermove, 24 in. (48-22-4124)
- MILWAUKEE TOOL Bolt Cutter, 14 in. (48-22-4014)
- MILWAUKEE TOOL 18 in. Fiberglass Bolt Cutter with PIVOTMOVE Rotating Handles (48-22-4218)
- MILWAUKEE TOOL Bolt Cutter, 30 in. (48-22-4031)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- GREAT NECK Cutters 8-In Bolt (BC8)
- Milwaukee Tool Knives, Cutters & Snips