Shop All Step Drill Bits
Milwaukee Tool
#3 Step Drill Bit, 1/4" - 3/4" by 1/16"
Mfr # 48-89-9203
Zoro # G7602427
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Speed Steel
- Finish black oxide
- Number of Pieces 1
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9203
- Zoro # G7602427
- UPC # 045242307654
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 3/4 in |
Shank Size | 3/8 in |
Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Hole Sizes | 9 |
Bit Length | 2-37/64" |
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Overall Length | 2 9/16 in |
Size | 1/4" - 3/4" |
Maximum Hole Size | 3/4 in |
Shank Diameter | 3/8 in |
Minimum Hole Size | 1/4 in |
Number Hole Sizes | 9 |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 1/4 in to 3/4 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 9/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- DYNAMIC Tools 48" Aluminum Pipe Wrench, 6" Jaw Opening (D080048)
- MITUTOYO Digital Micrometer, 0 to 1", Friction (193-211)
- MILWAUKEE TOOL #7 Step Drill Bit, 7/8" Single Hole (48-89-9207)
- MILWAUKEE TOOL #6 Step Drill Bit, 3/8" & 1/2" by 1/16" (48-89-9206)
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- MILWAUKEE TOOL #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202)
- MILWAUKEE TOOL 4MM-12MM Step Bit, 9 Hole (48-89-9301)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #3 3/16 - 3/4" (48-89-9243)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- Milwaukee Tool Step Drill Bits