Shop All Nut Setters and Bit Holders
Milwaukee Tool
3 pc. SHOCKWAVE Impact Duty Magnetic Attachment and 2 in. Phillips #2 Power Bit Set
Mfr # 48-32-4550
Zoro # G809615969
product price: $6.97
/ea
$6.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in
- Material Alloy Steel Custom Alloy76â„¢ Steel
- Includes (1) Magnetizer (2) 2" PH2
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4550
- Zoro # G809615969
- UPC # 045242537952
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Overall Length | 1" |
Overall Bit Length | 1 in |
Hex Shank Size | 3/8 in |
Width | 2 in |
Shank Diameter | 3/8 in |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Alloy Steel Custom Alloy76â„¢ Steel |
Drive Type | Phillips |
Includes | (1) Magnetizer (2) 2" PH2 |
Number of Pieces | 3 |
Impact Rated | Yes |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Magnetic |
Fastening Tool Material | Steel |
Item | Magnetic Attachment and Bit Set |
Shank Style | Hex |
Fastening Tool Item | Magnetic Attachment |
Application - Tools | Impact |
Color | Black, Red |
Drive Design | Hex |
Screwdriver Bit Type | Power |
Description
Magnetic Attachment and Bit Set, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Round, Hex Shank Size 3/8 in, Shank Style Hex, Overall Bit Length 1 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Yes, Number of Pieces 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBO 15/16"" (CCW12)
- DRILL AMERICA #54 Cobalt Jobber Length Drill Bit (DWDCO54)
- WILTON Sledge Hammer, 16 in. L, Brass, 8 lb. (90816)
- MILWAUKEE TOOL 12" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5789)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set (48-32-2350)
- MILWAUKEE TOOL Magnetic Bit Holder (48-32-3065)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4502)
- MILWAUKEE TOOL SHOCKWAVE Conduit Reamer Replacement Blades (48-32-2351)
- MILWAUKEE TOOL SHOCKWAVE 7/16” Insert Nutdriver Set (3 Pk) (49-66-4516)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 7/16" (10 Pk) (49-66-0506)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 5/16 Male (SH-59-4)
- Milwaukee Tool Screwdrivers and Nutdrivers