Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
3 pc. Fish Stick Accessory Kit
Mfr # 48-22-4157
Zoro # G204853058
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 100 ft
- Color Red/Black
- Material Steel
- Features All Metal Bullet Nose, All Metal Bullet Nose and Hook, All Metal Hook, Compatible with All Milwaukee Fish Sticks, Whisk Slides over Obstacles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4157
- Zoro # G204853058
- UPC # 045242533268
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Tool Length | 4.6 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Black |
Material | Steel |
Features | All Metal Bullet Nose, All Metal Bullet Nose and Hook, All Metal Hook, Compatible with All Milwaukee Fish Sticks, Whisk Slides over Obstacles |
Includes | (1) Fish Tape |
Item | 3PC Fish Stick Accessory Kit |
Handle Type | Plastic |
Assembled Weight | 0.2 lb |
Number of Rods Included | 0 |
Includes Light | No |
End Style | Bullet Nose, J-Hook, Whisk |
Photoluminescent Material | No |
Non-Conductive | No |
Voltage Rating | Not Rated |
Product Type | Tip Accessory Kit |
Description
Fish Stick Accessory Kit, Product Type Tip Accessory Kit, End Style Bullet Nose, J-Hook, Whisk, Tool Length 4.6 in, Number of Rods Included 0, Non-Conductive No, Photoluminescent Material No, Includes Light No, Voltage Rating Not Rated, Assembled Weight 0.2 lb, Features All Metal Bullet Nose, All Metal Bullet Nose and Hook, All Metal Hook, Compatible with All Milwaukee Fish Sticks, Whisk Slides over Obstacles, Includes Bullet Nose, Hook, Whisk Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82022)
- CUSTOM LEATHERCRAFT APRON TOOL 12PKT LEATHER (527X)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- WIHA Torque Control Set, Pieces 59 (28589)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- MILWAUKEE TOOL 240' 1/8" Steel Fish Tape (48-22-4178)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 120 ft. Steel Fish Tape Cartridge (2873A-22)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Powered Base (Tool-Only) (2873-20)
- Milwaukee Tool Electrical Tools