Shop All Drill Chucks
Milwaukee Tool
#3 Morse Taper to 3/4" Chuck
Mfr # 49-22-1550
Zoro # G4329001
product price: $142.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.750"
- Capacity Min. 0.188"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-1550
- Zoro # G4329001
- UPC # 045242181100
- Country of Origin United States
- Category Drill Chucks
Dimensions
Mounting Size | MT3 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.750" |
Capacity Min. | 0.188" |
Includes | Arbor, Chuck Key |
Mounting Type | Jacobs Taper |
Nominal Capacity | 3/4 in |
Keying | Keyed |
Min. Drill Capacity | 3/16 in |
For Use With | All Spindles And Drill Presses With #3 Morse Taper |
Max. Drill Capacity | 3/4 in |
Material - Machining | High Speed Steel |
Type | Heavy Duty |
Description
Drill Chuck, Morse Taper, Mounting Size MT3, Max. Drill Capacity 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X50)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 5133180001 (5133180001)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712L)
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level (EM81.12)
- MILWAUKEE TOOL 1/2" Chuck (48-66-5185)
- MILWAUKEE TOOL Keyless Chuck, 1/2 (42-66-1006)
- MILWAUKEE TOOL 3/4" Chuck No. 3 Taper Slot (48-66-2085)
- MILWAUKEE TOOL Chuck Attachment 1/4" (49-22-1560)
- MILWAUKEE TOOL 1/2" Keyless Chuck (48-66-1375)
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- LISLE CHUCK KEY SMALL MASTER (LI12050)
- Milwaukee Tool Collets, Chucks & Accessories