Shop All Drain Cleaning Accessories
Milwaukee Tool
3 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable
Mfr # 48-53-3022
Zoro # G910030897
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Chain Knocker & Sheath Segment
- Width 2"
- Depth 1"
- Length 5.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3022
- Zoro # G910030897
- UPC # 045242749508
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Width | 2" |
Depth | 1" |
Length | 5.65" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chain Knocker |
Material | Carbon Steel |
Includes | Chain Knocker & Sheath Segment |
Head Style | Grease Cutter |
Rust Resistant | Yes |
Pipe Capacity | 3 in |
Material Composition | Carbon Steel |
Description
Chain Knocker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bezel/Crystal Assembly, 120 Dial Caliper (PT99455)
- WALTER SURFACE TECHNOLOGIES Icecut Mini Low-Profile Mag. Drill. Unit (39D050)
- DRILL AMERICA m3.5x.6 HSS Plug Tap and 2.90mm HSS Drill Bit (POUM3.5X.6)
- SUNEX 3/4" Drive Impact Socket 6 (0488)
- MILWAUKEE TOOL 3 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3026)
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- MILWAUKEE TOOL 4 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3023)
- MILWAUKEE TOOL Small Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2835)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Drop Head Replacement Drain Cleaning Cable (48-53-2578)
- MILWAUKEE TOOL 5/8 in. x 100 ft. Inner Core Drum Cable (48-53-2310)
- WESTWARD Double Cutter, 4 D X 5-1/4 L (22XP62)
- Milwaukee Tool Drain Cleaning Equipment