Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
3 in. Pocket Level
Mfr # 48-22-5603
Zoro # G503161137
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 3 in
- Accuracy 0.0005"/in
- Color Red
- Width 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-5603
- Zoro # G503161137
- UPC # 45242553280
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 3 in |
Width | 1-3/4 in |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005"/in |
Color | Red |
Number of Level Vials | 1 |
Type | |
Material | Aluminum |
Total Number of Vials | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- BIG HORN 2 Inch Wide Cutter Blade for Jack Plane No. 4 (19318)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.555)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- MILWAUKEE TOOL Pipe Lock Level (48-22-5001)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 24 In L, 3 Vials, Silver (1300-2400)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs