Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
3 in. Aluminum Line Level
Mfr # 93-3
Zoro # G903465873
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 1.38 in
- Accuracy 0.0005"/in
- Color Silver
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 93-3
- Zoro # G903465873
- UPC # 15812009332
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 1.38 in |
Width | 2-3/4 in |
Height | 5.88 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005"/in |
Color | Silver |
Number of Level Vials | 1 |
Material | Aluminum |
Total Number of Vials | 1 |
Type | Line / Surface |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 6000 rpm (CP1117P60)
- TITAN 1/4", 3/8", 1/2" Drive 90 Geared Teeth Sealed, Flexible Ratchet Set, 90 Tooth, 5 pcs. (12175)
- CRESCENT SCKT 3/4"" DR 15/16"" 12PT (CDS92N)
- WILTON Multi-Purpose Vise 6-1/2In (650P)
- MILWAUKEE TOOL 24" REDSTICK Box Level (MLBX24)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- MILWAUKEE TOOL 32" REDSTICK Box Level (MLBX32)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- MILWAUKEE TOOL 24" REDSTICK Concrete Level (MLCON24)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- JOHNSON MAG TORPEDO LVL 10""3VIAL (1435-1000)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels