Shop All Core Drill Bits
Milwaukee Tool
3-9/16 in. x 11-3/8 in. One Piece Spline Masonry Core Bit
Mfr # 48-20-5478
Zoro # G203448859
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Drilling Depth 3
- Overall Length 11 3/8 in
- Wet or Dry Application Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5478
- Zoro # G203448859
- UPC # 045242315741
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Drilling Depth | 3 |
Overall Length | 11 3/8 in |
Length | 11.375 |
Shank Diameter | 3 9/16 in |
Maximum Drilling Depth | 3 in |
Core Diameter | 3 9/16 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | SDS-MAX Core Bit |
Core Bit Cutter Material | Carbide Tipped |
Wet or Dry Application | Dry |
Includes | 1-Piece Spline Core Bit |
Drill Bit Material | Carbide Tipped |
Application | Masonry Drilling |
Measurement System | Fractional Inch |
Connection Type | Removable |
Shank Included | Yes |
Cutting Tip Form | Asymmetrical and Alternative Teeth |
Centering Bit Included | No |
Shank Type - Machining | Spline |
For Tool Type | Rotary Drill |
Primary Material Application | Concrete, Masonry |
Decimal Equivalent | 3.5625 in |
Centering Bit Required | No |
Description
Spline Core Bit, Spline, 3 9/16 in, Maximum Drilling Depth 3 in, 11 3/8 in Overall Length, 3 9/16 in Shank Diameter, Not Applicable Shank Hex Size, Core Body Length 3 in, Not Applicable Shank Thread Size, Removable Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- TUNGALOY Milling Insert, ONMU0507ANEN-MJ AH3, PK10 (6758743)
- STEELMAN Feeler Gauge (97105)
- VIM PRODUCTS VIM Tools 7-Piece Universal Joint Metric Hex Driver Set, 3 mm - 10mm (UJM400)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- MILWAUKEE TOOL 4" Diamond Premium Wet Core bit (48-17-3040)
- MILWAUKEE TOOL 6" Dry Core Masonry Bit (48-17-0060)
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- HUSQVARNA Core Bit, 4" Bit Dia., 10" Drill Depth (DRI8-VAC-4)
- Milwaukee Tool Drill Bits