Shop All Annular Cutters
Milwaukee Tool
3-5/8" Threaded Steel Hawg Cutter
Mfr # 49-57-3620
Zoro # G5128706
Free Shipping & Returns
Not eligible for select promotions
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-3620
- Zoro # G5128706
- UPC # 045242203352
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 3 5/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 3 5/8 in |
For Chuck Size | MT3 |
Shank Thread Size | M18 x 1.5 in |
Description
Annular Cutter, Carbide, Bright, 3 5/8 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91151-11-09)
- MAKITA 12V max CXT® Compact Power Source (ADP08)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102510)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- MILWAUKEE TOOL 1-11/16" Threaded Steel Hawg Cutter (49-57-1687)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- MILWAUKEE TOOL 4-1/2" Threaded Steel Hawg Cutter (49-57-4500)
- MILWAUKEE TOOL 2-1/4" x 2" Annular Cutter (49-59-2225)
- MILWAUKEE TOOL 1-1/16" TCT Annular Cutter 2" Depth (49-59-4106)
- MILWAUKEE TOOL 1" Threaded Steel Hawg Cutter (49-57-1000)
- HOUGEN 18MM X 25MM RotaLoc Plus Annular Cutter (17912)
- Milwaukee Tool Annular Cutters