Shop All Reciprocating Saw Blades
Milwaukee Tool
3-5/8" 14 TPI SUPER SAWZALL Blade (5 PK)
Mfr # 48-00-5162
Zoro # G2525397
product price: $14.97
/pk 5, $2.99/ea
Not eligible for select promotions
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Application Scroll Cutting Metal 1/8 Through 3/16"
- Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5162
- Zoro # G2525397
- UPC # 045242082803
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 5/16 in |
Length | 3-5/8" |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Scroll Cutting Metal 1/8 Through 3/16" |
Teeth per Inch | 14 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Metal, Blade Length 3 5/8 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J49905/16XL)
- KO-KEN Ratchet Handle 20 teeth 115mm Metal Handle 1/4 Sq. Drive (2753N)
- STAEDTLER Triangular Scales, Architect, Plastic, 12", Color-Coded, WE (STD9871831BK)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- MILWAUKEE TOOL 3-5/8" SUPER SAWZALL Blade (5 PK) (48-00-5163)
- MILWAUKEE TOOL 3-5/8" 10 TPI SUPER SAWZALL Blade (5 PK) (48-00-5161)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- MILWAUKEE TOOL 6" Carbide Grit SAWZALL Blade (50 Pk) (48-01-6420)
- MILWAUKEE TOOL SAWZL BLADE SUPER 14T 9LG TORCH (5pk) (ML48-00-5787)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5201, 48-00-5201)
- KLEIN TOOLS 6 TPI Bi-metal Reciprocating Saw Blade, 5 PK (31716)
- Milwaukee Tool Reciprocating Saw Blades