Shop All Hole Saws
Milwaukee Tool
3-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw
Mfr # 49-56-0741
Zoro # G804203451
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0741
- Zoro # G804203451
- UPC # 045242594818
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3-3/4" |
Diameter | 4-5/8 in |
Cutting Depth | 1.62 |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Material | Carbide Tipped |
Includes | (1) 4-5/8" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0747 |
Impact Rated | No |
Item | 3-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 3/4 in, Teeth per Inch 3, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- GROZ Handle Sledge Hammers, 8 lb., 36" (34517)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0747)
- MILWAUKEE TOOL 2-11/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0730)
- MILWAUKEE TOOL 3" Quick Change Sheet Metal Carbide Cutter (49-57-8343)
- MILWAUKEE TOOL 1" Hole Dozer Bi-Metal Hole Saw (49-56-9609)
- MILWAUKEE TOOL 3-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9638)
- WILLIAMS Bahco Bimetal Holesaw 3-1/2in. (3830-89-VIP)
- Milwaukee Tool Hole Saws