Shop All Hammer Drill Bits
Milwaukee Tool
3-1/8" X 11-3/8" One Piece SDS-MAX Core Bit
Mfr # 48-20-5420
Zoro # G7493394
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 3.125
- Drilling Length 3.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5420
- Zoro # G7493394
- UPC # 045242315567
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 3.000" |
Overall Length | 11 3/8 in |
Maximum Drilling Depth | 3 in |
Bit Dia. | 3 1/8 in |
Core Diameter | 3 1/8 in |
Shank Diameter | 3 1/8 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 3.125 |
Number of Pieces | 1 |
Application | Masonry Drilling |
For Use With | SDS MAX Rotary Hammer Drill |
Core Bit Cutter Material | Carbide |
Wet or Dry Application | Dry |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Centering Bit Included | No |
Shank Included | Yes |
Cutting Tip Form | Toothed Style |
For Tool Type | Rotary Drills |
Description
Core Center Bit, SDS Max, 3 1/8 in, Maximum Drilling Depth 3 in, 11 3/8 in Overall Length, 3 1/8 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Locknut Wrench Kit 3 pcs. (LNW-3PC)
- KRAFT TOOL Philadelphia Brick Trowel w/Wood, 11 (BL752)
- K-TOOL INTERNATIONAL Stl Service Tool Cart W/ 1-Drawer/2 Shelves (KTI75105)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- MILWAUKEE TOOL 1 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4370)
- MILWAUKEE TOOL SDS Bit 3/16" x 7" w/1/4" Hex (48-20-7092)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x16 In (48-20-7416)
- MILWAUKEE TOOL 9/16 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3912)
- DEWALT 9/16" SDS+ Hollow Bit (DWA54916)
- Milwaukee Tool Hammer Drill Bits