Shop All Annular Cutters
Milwaukee Tool
3-1/2" Threaded Steel Hawg Cutter
Mfr # 49-57-3500
Zoro # G5128697
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-3500
- Zoro # G5128697
- UPC # 045242203307
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 3 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Thread Size | M18 x 1.5 in |
For Chuck Size | MT3 |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 3 1/2 in |
Description
Annular Cutter, Carbide, Bright, 3 1/2 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw (RAGE4)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 10"L, SDS Plus (HCFC2013)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993 (J4993)
- KO-KEN Socket 8mm 6 Point 32mm Self-Tapping screw Magnet 3/8 Sq. Drive (13460MG-8)
- MILWAUKEE TOOL 2-3/4" Threaded Steel Hawg Cutter (49-57-2750)
- MILWAUKEE TOOL 1-1/16" Threaded Steel Hawg Cutter (49-57-1062)
- MILWAUKEE TOOL 1-9/16" Threaded Steel Hawg Cutter (49-57-1562)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- MILWAUKEE TOOL 2" TCT Annular Cutter 2" Depth (49-59-4200)
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- HOUGEN 12,000-Series Cutter Kit 1/2, 5/8, 3/4 in. 1 in. DOC (12980-1)
- Milwaukee Tool Annular Cutters