Shop All Core Drill Bits
Milwaukee Tool
3-1/2" Pre-Stressed Diamond Wet Core Bit
Mfr # 48-17-1035
Zoro # G1836445
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 1/2 in
- Drilling Depth 15 in
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-1035
- Zoro # G1836445
- UPC # 045242357062
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/2 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 15 |
Size (In.) | 3-1/2 |
Core Body Length | 15 in |
Shank Diameter | 1 1/4 in |
Maximum Drilling Depth | 15 in |
Core Diameter | 3 1/2 in |
Shank Thread Size | 1 1/4"-7 |
Size | 3-1/2 in. |
Description
Coring Bit, Wet, 3 1/2 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Threaded, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- WILLIAMS Williams Scaffold Ratchet Hammer Tip (BS-63BTIP)
- MAGNET SOURCE Magnet Source 07263 Magnetic Mini Sweeper (7263)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- MILWAUKEE TOOL 6 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5490)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5436)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- Milwaukee Tool Core Drill Bits