Shop All Screwdriver Sets
Milwaukee Tool
2pc Insulated slim tip Screwdriver Set �
Mfr # 48-22-2207
Zoro # G110914171
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size #2, 1/4 in
- Overall Length 4 1/4 in
- Number of Pieces 2
- Handle Type Tri-Lobular
- Tip Style Cabinet, Phillips, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2207
- Zoro # G110914171
- UPC # 045242848034
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #2, 1/4 in |
Overall Length | 4 1/4 in |
Sizes Included | #2, 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Screwdriver Set |
Number of Pieces | 2 |
Handle Type | Tri-Lobular |
Tip Style | Cabinet, Phillips, Square |
Standards | ASTM F1505, IEC 60900, UL |
Insulated | Yes |
ESD Safe | No |
Magnetized Tip | Yes |
Voltage Rating | 1,000 V |
Container Type | None |
Grip Style | Rubber |
Non-Sparking | No |
Description
Insulated Screwdriver Set, #2, 1/4 in, Cabinet, Phillips, Square, Rubber, Number of Pieces 2, Yes, ESD Safe No, Non-Sparking No, ASTM F1505, IEC 60900, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-6RH-D)
- WRIGHT TOOL Bit Replacement 3/8" Drive Standard Impa (32B04B)
- DRILL AMERICA #21x6" HSS Aircraft Extension Drill Bit (DWDA/CX621)
- MILWAUKEE TOOL 6-Pc Screwdriver Set (ML48-22-2706)
- MILWAUKEE TOOL 6 pc. Cushion Grip Screwdriver Kit ( Made in USA) (MT200-6)
- MILWAUKEE TOOL 2-Pc Demolition Screwdriver Set (ML48-22-2702)
- MILWAUKEE TOOL 10-Pc Screwdriver Set (ML48-22-2710)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- MILWAUKEE TOOL 6 PC TORX Precision Screwdriver Set w/ Case (48-22-2610)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05007680001)
- Milwaukee Tool Screwdrivers and Nutdrivers