Shop All Hex Shank Drill Bits
Milwaukee Tool
2pc Demo Screwdriver Set
Mfr # 48-22-2702
Zoro # G1900180
product price: $13.97
/ea
$13.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Standard
- Screwdriver Tip Style Phillips/Slotted
- Tip Size 5/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2702
- Zoro # G1900180
- UPC # 045242508013
- Country of Origin Thailand
- Category Hex Shank Drill Bits
Dimensions
Tip Size | 5/16 in |
Shank Length | 3 in to 8 in |
Overall Length | 14.3" |
Sizes Included | Phillips: #6 x 6 in, Slotted: 5/16 in x 6 in |
Point Size | #6, 5/16" |
Handle Length | 5 in |
Range of Lengths | 14 11/32 in |
Description
Demolition Screwdriver Set, Tip Finish Chrome, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 2, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips Demolition Screwdriver #6 x 6 in , Slotted Demolition Screwdriver 5/16 in x 6 in , Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 3 in to 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Tamper, Big Diamond, 48x8" (CC881ASM)
- VEGA Nutsetter, 5/16 Lobular Mag Nutsetter x (165MN516R)
- ESTWING 4 lb. Head, 16" Length Indestructible Handle Club Hammer (ECH-416X)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (18216)
- MILWAUKEE TOOL 8pc Screwdriver Kit w/ Square (48-22-2718)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH22)
- CLE-LINE Mandrel Hex Shank- 9MM(3/8") 32 To 152MM(1 1/4"-6") 1885 (C26195)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH12)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1347)
- DIABLO 7/8"x17-1/2" Auger Bit (DAG3090)
- Milwaukee Tool Hex Shank Drill Bits