Shop All Demolition Hammer Accessories
Milwaukee Tool
29-1/2" Max-Lok Spline Adapter
Mfr # 48-20-6972
Zoro # G5113954
Not eligible for select promotions
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Spline
- Overall Length (In.) 29 1/2 in
- Impact Rated No
- Length (In.) 29 1/2 in
- Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6972
- Zoro # G5113954
- UPC # 045242282326
- Country of Origin Germany
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 29 1/2 in |
Length (In.) | 29 1/2 in |
Adapter Length | 29 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Max-Lok Adapter |
Shank Type | Spline |
Impact Rated | No |
Application | Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity |
For Use With | SDS-Max drill and Core bits, Spline Hammer |
Drill Bit Adapter Type | Shank Adapter |
Drill Bit Type Compatibility | SDS Max Rotary Drill, Spline Hammer |
Shank Type Compatibility | Spline |
Drill Bit Shank Type | SDS Max |
Tool Side Shank Type | Spline |
Product Type | Adapter For Use With Bridge |
Description
Max-Lok Adapter, Spline, SDS Max, Adapter Length 29 1/2 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility Core Bits, SDS Max Rotary Drill, Spline Hammer, Shank Type Compatibility Spline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7102)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Flat Chisel (48-62-3010)
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS MAX Adapter (48-20-6960)
- MILWAUKEE TOOL 12-1/2" Max-Lok Spline Adapter (48-20-6970)
- MILWAUKEE TOOL SDS MAX Bull Point Chisel 12" (48-62-4075)
- MILWAUKEE TOOL 63" Max-Lok SDS MAX Adapter (48-20-6966)
- MILWAUKEE TOOL SPL/RDHEX Demo 18" Bull Point (48-62-2010)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- Milwaukee Tool Rotary and Demolition Hammers