Shop All Demolition Hammer Accessories
Milwaukee Tool
29-1/2" Max-Lok SDS PLUS Adapter
Mfr # 48-20-6982
Zoro # G5114015
product price: $40.99
/ea
Not eligible for select promotions
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- Overall Length (In.) 29 1/2 in
- Impact Rated No
- For Use With SDS Max drill and Core bits, SDS Plus Hammer
- Length (In.) 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6982
- Zoro # G5114015
- UPC # 045242282302
- Country of Origin Germany
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 29 1/2 in |
Length (In.) | 29 1/2 in |
Adapter Length | 29 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Max-Lok Adapter |
Shank Type | SDS Plus |
Impact Rated | No |
For Use With | SDS Max drill and Core bits, SDS Plus Hammer |
Application | Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity |
Tool Side Shank Type | SDS Plus |
Drill Bit Type Compatibility | SDS Max Rotary Drill, SDS Plus Hammer |
Shank Type Compatibility | SDS Plus |
Drill Bit Shank Type | SDS Max |
Drill Bit Adapter Type | Shank Adapter |
Product Type | Adapter For Use With Bridge |
Description
Max-Lok Adapter, SDS Plus, SDS Max, Adapter Length 29 1/2 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility Core Bits, SDS Max Rotary Drill, SDS Plus Hammer, Shank Type Compatibility SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Mixer Mud Eggbeater Style 30In (897)
- BON TOOL Bon 14-460 Band Breaker (14-460)
- ECLIPSE TOOLS Bit, Security Spanner, #8, 1" L, 1/4 (SSP8X1)
- ILC Replacement for Makita Bl1830 Battery (BL1830)
- MILWAUKEE TOOL Max-Lok Replacement Grease (49-08-5385)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Narrow Chisel (48-62-4006)
- MILWAUKEE TOOL Spline/Round Hex 3" Scaling Chisel (48-62-2055)
- MILWAUKEE TOOL 1-1/8" Hex Demo 3" Chisel (48-62-4010)
- MILWAUKEE TOOL SDS MAX Bull Point Chisel 18" (48-62-4077)
- MILWAUKEE TOOL Breaker Cart (3600)
- BOSCH SDS-max 1In x 18In Flat Chisel (HS1912B10)
- Milwaukee Tool Demolition Hammer Accessories