Shop All Cordless Tool Accessories
Milwaukee Tool
28-Volt Charger
Mfr # 48-59-2819
Zoro # G1088507
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 28.0
- Battery Capacity 1.4 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-2819
- Zoro # G1088507
- UPC # 045242234783
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 28.0 |
Battery Capacity | 1.4 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Item | Battery Charger |
Charger Input Voltage | 120V |
For Use With | Milwaukee(R) V28 and M28 Batteries |
Number of Ports | 1 |
For Battery Voltage | 28V |
Charger Output Voltage | 28.0 |
Category Type | Battery Charger |
Charging Port Voltage | (1) 28V |
Charger Class | Standard |
Plug Type | Two-Prong |
Wireless Tool Tracking | No |
Indicator Light | Yes |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 1.4 Ah, Number of Ports 1, Charging Port Voltage (1) 28V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Milwaukee(R) V28 and M28 Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- MILWAUKEE TOOL 4-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9650)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- MILWAUKEE TOOL M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1840)
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb (48-11-1861, 48-59-1815)
- MILWAUKEE TOOL M12 Compact Charger and Power Source (48-59-1201)
- MILWAUKEE TOOL M4 4V 2Ah Li-Ion Battery (48-11-2001)
- MILWAUKEE TOOL Battery Charger, Li-ion, 8 Ah, One-Key (MXFSC)
- ILC Replacement for Black & Decker Hpb12 Battery (HPB12 BATTERY BLACK & DECKER)
- Milwaukee Tool Cordless Tool Accessories