Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, Chrome, 15 pcs
Mfr # 48-22-2901
Zoro # G311205238
product price: $27.97
/ea
Not eligible for select promotions
$27.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2 mm, 2 1/2 mm, 3 mm, 1/8 in, 5/32 in, 4 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in
- Overall Length 9 in
- Measurement Type Torx
- Finish Chrome
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2901
- Zoro # G311205238
- UPC # 045242630486
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 2 mm, 2 1/2 mm, 3 mm, 1/8 in, 5/32 in, 4 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in |
Overall Length | 9 in |
Tip Size | #1, #2, #3, 1/4 in, 3/16 in, P1, P2, T10, T15, T20, T25 |
Sizes Included | #1 (ECX), #1 (Square), #2 (ECX), #2 (Square), #3 (Square), 1/4 in (Nut Driver), 1/4 in (Slotted), 3/16 in (Slotted), P1, P2, T10, T15, T20, T25 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 15 |
Handle Type | Ergonomic |
Replaceable Shank | Yes |
ESD Safe | No |
Bit Retainer Type | Magnetic |
Item | Multi-Bit Screwdriver |
Single/Double End Bits | Double End |
Ratcheting | No |
For Screw Type | Hex, Nut Driver, Phillips, Slotted, Square, Torx |
Insulated | No |
Tip Style | Hex, Nut Driver, Phillips, Slotted, Square, Torx |
Number of Bits | 26 |
Bit Storage | In Handle |
Grip Style | Rubber Overmold |
Non-Sparking | No |
Container Type | None |
Number of Tips | 26 |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, #3, 1/4 in, 3/16 in, P1, P2, T10, T15, T20, T25, Tip Style Hex, Nut Driver, Phillips, Slotted, Square, Torx, Magnetic, Rubber Overmold, Bit Storage In Handle, Double End, Drive Size 2 mm, 2 1/2 mm, 3 mm, 1/8 in, 5/32 in, 4 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2904)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 6 pcs (48-22-2930)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2907)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome Metal, 4 pcs (48-22-2932)
- WIHA Multi-Bit Screwdriver, Phillips, Slotted Bit Style, Drive Size 6mm, 9 3/4 in L, 7-Piece (28393)
- Milwaukee Tool Multi-Bit Screwdrivers