Shop All Impact Bits
Milwaukee Tool
2.5mm Metric Titanium SHOCKWAVE? Red Helix Bit
Mfr # 48-89-4804
Zoro # G402716889
Sold in multiples of 2 for $11.50
Not eligible for select promotions
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 mm
- Number of Pieces 1
- Impact Rated Yes
- Features Quick Change Impact Driver Bit
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4804
- Zoro # G402716889
- UPC # 45242520053
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | 2.5 mm |
Shank Size | 1/4 in |
Minimum Chuck Size Required | 1/4 in |
Length Type | Jobber |
Flute Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Impact Rated | Yes |
Features | Quick Change Impact Driver Bit |
Finish | TiAIN |
Single End/Double End | Single |
Recommended Safety Equipment | Safety Glasses |
Drill Point Angle | 135 Degrees |
Series | Shockwave |
Bit Type | General Purpose |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.098 |
Drill Point Design | Standard |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-1/32)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit 10PK (48-32-4214)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- MILWAUKEE TOOL 3mm Titanium Shockwave Red Helix Bit (48-89-4805)
- MILWAUKEE TOOL 4mm Titanium Shockwave Red Helix Bit (48-89-4808)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/32 in. (209016-0030)
- Milwaukee Tool Screwdrivers and Nutdrivers