Shop All Masonry Tools
Milwaukee Tool
250 Ft. Orange Braided Line W/Reel
Mfr # 39-250OR
Zoro # G202737312
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Length (In.) 2.35 in
- Color Orange
- Width (In.) 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 39-250OR
- Zoro # G202737312
- UPC # 45242572090
- Country of Origin United States
- Category Masonry Tools
Dimensions
Length (In.) | 2.35 in |
Width (In.) | 1.8 in |
Line Length (ft) | 250 |
Line Diameter (in) | 0.06 |
Height (in) | 9-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Color | Orange |
Handle Material | Plastic |
Characteristics | Braided |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- AIRCAT .75 Hp 3/8" Angle Drill (4337)
- SUNEX 1/2" Drive Impact Socket 6 (26493)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- KRAFT TOOL Elite Series Outside Cur, 6"x4" 1/2"R (CFE146K)
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- BON TOOL Bon 12-147 Handle, Swaged 1 3/8" X 6 Foot (12-147)
- BON TOOL Bon 50-297 Wooden Handle 35" For 21-210 (50-297)
- BON TOOL Bon 21-181 Ball Jointer 3/4" With Wood Handle (21-181)
- BON TOOL Bon 11-311 Mason'S Hammer, Bon 18 Ounce Wood Handle (11-311)
- KRAFT TOOL Roller Tamp w/1-3/8" Diameter But, 36 (CC952A)
- Milwaukee Tool Concrete & Masonry Tools