Shop All Masonry Tools
Milwaukee Tool
250 Ft. Green Braided Line W/Reel
Mfr # 39-250G
Zoro # G102737313
product price: $17.89
/ea
Not eligible for select promotions
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length (In.) 2.35 in
- Color Green
- Width (In.) 1.8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 39-250G
- Zoro # G102737313
- UPC # 45242572069
- Country of Origin United States
- Category Masonry Tools
Dimensions
Length (In.) | 2.35 in |
Width (In.) | 1.8 in |
Line Length (ft) | 250 |
Height (in) | 9-1/4 in |
Line Diameter (in) | 0.06 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Color | Green |
Handle Material | Plastic |
Characteristics | Braided |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- DRILL AMERICA 1/4"x13" Carbide Tipped Masonry Drill Bit (DAM13X1/4)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- BON TOOL Square Bead Jointer, 1/4" X 3/16" And 3/8" X 3/16" (11-811)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121)
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 1/8"R (PL011)
- KRAFT TOOL Block Line Stretcher, 6" - 8" (BL342)
- KRAFT TOOL Standard Spike Roller w/Frame, 9 (GG609)
- KRAFT TOOL Replacement Handle for BL333/334/337, 16" (BL332)
- Milwaukee Tool Concrete & Masonry Tools