Shop All Cable Reels
Milwaukee Tool
250 Ft. Gold Twisted Line Reel
Mfr # 39201N
Zoro # G602652789
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 100 ft
- Color Gold
- Height (In.) 1.75 Inches
- Width (In.) 2.5 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 39201N
- Zoro # G602652789
- UPC # 46609392016
- Country of Origin United States
- Category Cable Reels
Dimensions
Cable Length | 100 ft |
Height (In.) | 1.75 Inches |
Width (In.) | 2.5 Inches |
Overall Length | 9.0 Inches |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gold |
Type | Twisted |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-10A)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0450000)
- REELCRAFT Reelcraft G3050N 50' Static Discharge Grounding Reel Spring Retractable w/ Nylon Coated Cable (G 3050 N)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- LIND EQUIPMENT 50Ft 12/3 SJOW Cable Cord Reel W/ 20 A Bare Ends (LE9050123BE)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- Milwaukee Tool Cable Reels