Shop All Drill Bit Sets
Milwaukee Tool
25 pc. RED HELIX Cobalt Metric Drill Bit Set
Mfr # 48-89-2531
Zoro # G607353889
product price: $128.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Finish - Machining TiN
- Cutting Direction Right Hand
- Drill Bit Point Angle 35 Degrees
- Measurement System Decimal Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2531
- Zoro # G607353889
- UPC # 045242519613
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 10.31 in |
Drill Bit Sizes Included | (1) 1.5mm, (1) 10.5mm, (1) 10mm, (1) 11.5mm, (1) 11mm, (1) 12.5mm, (1) 12mm, (1) 13mm, (1) 1mm, (1) 2.5mm, (1) 2mm, (1) 3.5mm, (1) 3mm, (1) 4.5mm, (1) 4mm, (1) 5.5mm, (1) 5mm, (1) 6.5mm, (1) 6mm, (1) 7.5mm, (1) 7mm, (1) 8.5mm, (1) 8mm, (1) 9.5mm, (1) 9mm |
Largest Drill Bit Size | 13 mm |
Smallest Drill Bit Size | 1 mm |
Drill Bit Size | 1.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | Cobalt |
Finish - Machining | TiN |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 35 Degrees |
Measurement System | Decimal Inch |
Primary Material Application | Aluminum, Cast Iron, Drilling, Duct/Sheet Metal, Ductile Iron, Medium Metal, Metal, Mild Steel, Plastic, Plywood, PVC, Sheet Metal, Stainless Steel, Steel, Thick Metal, Thin Metal, Wood |
Item | Drill Bit Set |
Includes | (1) METRIC Cobalt Red Helix 1.5mm Bit, (1) METRIC Cobalt Red Helix 10.5mm Bit (48-89-2524), (1) METRIC Cobalt Red Helix 10mm Bit (48-89-2523), (1) METRIC Cobalt Red Helix 11.5mm Bit (48-89-2526), (1) METRIC Cobalt Red Helix 11mm Bit (48-89-2525), (1) METRIC Cobalt Red Helix 12.5mm Bit (48-89-2528), (1) METRIC Cobalt Red Helix 12mm Bit (48-89-2527), (1) METRIC Cobalt Red Helix 13mm Bit (48-89-2529), (1) METRIC Cobalt Red Helix 1mm Bit, (1) METRIC Cobalt Red Helix 2.5mm Bit, (1) METRIC Cobalt Red Helix 2mm Bit, (1) METRIC Cobalt Red Helix 3.5mm Bit, (1) METRIC Cobalt Red Helix 3mm Bit, (1) METRIC Cobalt Red Helix 4.5mm Bit, (1) METRIC Cobalt Red Helix 4mm Bit, (1) METRIC Cobalt Red Helix 5.5mm Bit, (1) METRIC Cobalt Red Helix 5mm Bit, (1) METRIC Cobalt Red Helix 6.5mm Bit (48-89-2515), (1) METRIC Cobalt Red Helix 6.8mm Bit (48-89-2517), (1) METRIC Cobalt Red Helix 6mm Bit (48-89-2514), (1) METRIC Cobalt Red Helix 7.5mm Bit (48-89-2518), (1) METRIC Cobalt Red Helix 8.5mm Bit (48-89-2520), (1) METRIC Cobalt Red Helix 8mm Bit (48-89-2519), (1) METRIC Cobalt Red Helix 9.5mm Bit (48-89-2522), (1) METRIC Cobalt Red Helix 9mm Bit (48-89-2521) |
Web Construction | Split |
Number of Drill Bits | 25 |
Helix Angle | 15 Degrees to 35 Degrees |
Drill Bit Case Type | Plastic |
Drill Bit Point Type | Conventional Point |
Description
Drill Bit Set, Number of Drill Bits 25, Drill Bit Point Angle 35 Degrees , Material - Machining Cobalt, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 84W Hang-Type Magnetic Sweeper With Forklift Hanger (641802)
- STARRETT Band Saw Blade, 5 ft. 7-1/2" L, 1-1/4" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91060-05-07-1/2)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID23022)
- MILWAUKEE TOOL 5PC SwitchBlade Selfeed Bit Plumber's Kit (49-22-5100)
- MILWAUKEE TOOL RED HELIX Cobalt Drill Bit Set, 29-Piece (48-89-2332)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 15 pc (48-89-2803)
- MILWAUKEE TOOL 25 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4861)
- MILWAUKEE TOOL 3 Pc. Metric Step Bit Set (48-89-9399)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- CENTURY DRILL & TOOL 10pc. Cobalt 135 Degrees Drill Bit Set (26310)
- Milwaukee Tool Drill Bits