Shop All Flags, Flares, Paddles, and Triangles
Milwaukee Tool
2.5 in. x 3.5 in. Glo Orange Flag Stakes
Mfr # 78-002
Zoro # G602653441
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic/Wire
- Width 2.5 in
- Thickness 1.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 78-002
- Zoro # G602653441
- UPC # 15812780026
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic/Wire |
Color | Orange |
Thickness | 1.5 mil |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- HEXARMOR Hands Free Boot Cover, Blue, Size C, PR (32001-C)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- BAYCO LED TRAFFIC WAND NIGHT STICK- RED (BYNSP-1632)
- C.H. HANSON Lumber Flags, Red, 12" x 12" (10490)
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- Milwaukee Tool Traffic Safety