Shop All Flags, Flares, Paddles, and Triangles
Milwaukee Tool
2.5 in. x 3.5 in. Blue Flag Stakes
Mfr # 78-001
Zoro # G702653419
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic/Wire
- Thickness 1.5 mil
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 78-001
- Zoro # G702653419
- UPC # 15812780019
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic/Wire |
Thickness | 1.5 mil |
Color | Blue |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- 3M Faceshield Visor, Polycarb, Clr, 7x14-1/2in (82543-00000)
- CHECKERS Female Quick Disconnect Base Mounts (FSQD-B)
- 2W INTERNATIONAL Day Wand Round, Orange (DW16-R)
- NMC Wind Sock 10x36 (WS10)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-Y)
- TRUCK-LITE Oval, Red, Reflector, 2 Screw (98031R)
- ZORO SELECT Portable Windsock, Orange, 13 In. (5YGF1)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- Milwaukee Tool Traffic Safety