Shop All Folding & Pocket Knives
Milwaukee Tool
2.5” HARDLINE Smooth Blade Pocket Knife
Mfr # 48-22-1997
Zoro # G0649673
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Smooth
- Blade Length 2-1/2"
- Locking Blade Yes
- Application Cutting and scoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1997
- Zoro # G0649673
- UPC # 045242359158
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2-1/2" |
Width | 0.85 |
Height | 1.45 |
Length | 6.1 |
Handle Length | 3.6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pocket Knife |
Blade Type | Smooth |
Locking Blade | Yes |
Application | Cutting and scoring |
Color | Black |
Weight | 0.2 |
Material | D2 Steel; Glass-filled Nylon |
Handle Type | Straight |
Description
Pocket Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 13 Pockets (5102-18SP)
- WESTWARD Square Hand File, 12 In, 19/20 TPI (12F794)
- MILWAUKEE TOOL 15/32" Thunderbolt Titanium Coated Drill Bit (48-89-2227)
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430231)
- MILWAUKEE TOOL FASTBACK Blunt Tip Hawkbill Folding Knife (48-22-1526)
- MILWAUKEE TOOL FASTBACK 5in1 Folding Knife (48-22-1540)
- MILWAUKEE TOOL Duct Knife, Serrated/Smooth, Blade 5 1/2"L (48-22-1927)
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- MILWAUKEE TOOL 3.5” HARDLINE Smooth Blade Pocket Knife (48-22-1999)
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- GERBER Fold Knife, Serrated, Sheep Foot, 3-1/2 in (22-01648G)
- Milwaukee Tool Folding & Pocket Knives