Shop All Tape Measures
Milwaukee Tool
25 ft Tape Measure, 1 1/8 in Blade
Mfr # 48-22-0425
Zoro # G3977721
Not eligible for select promotions
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
- Features Double-Sided, Tether Ready
- Blade Material Steel
- Rewind Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0425
- Zoro # G3977721
- UPC # 045242539017
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 1/8 in |
Length | 25 ft. |
Blade Length | 25 ft |
Standout Length | 12 ft |
Case Length | 3 1/8 in |
Blade Length - SAE | 25 ft |
Case Depth | 1 3/4 in |
Case Height | 3 in |
Description
Tape Measure, Features Double-Sided, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/8 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 1/8 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 8 (5-134)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- WESTWARD Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (21ML01)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 1/8 in Blade (48-22-0416)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216M)
- MILWAUKEE TOOL 5m/16ft STUD Tape Measure (48-22-9717)
- MILWAUKEE TOOL 25' Compact Tape Measure (48-22-6625)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225M, 48-22-1500)
- STANLEY 5 m Tape Measure, 3/4 in Blade (33-158)
- Milwaukee Tool Tape Measures