Shop All Drain Cleaning Machines
Milwaukee Tool
25 ft Cordless Drain Cleaning Machine, 12V
Mfr # 2571-21, 48-11-2420
Zoro # G9138243
product price: $333.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Run 25 ft
- Voltage 12 V
- Chuck Type Keyless
- Includes 5 gal Storage Bucket
- Standards UL Listed and CSA Certified to UL/CSA 60745-1 and UL/CSA 60745-2-21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2571-21, 48-11-2420
- Zoro # G9138243
- UPC # 045242364237
- Country of Origin Multiple
- Category Drain Cleaning Machines
Dimensions
Cable Size | 5/16 in x 25 ft |
Cable Diameter Included - Cable A | 5/16 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Cable Length Included - Cable A | 25 ft |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Battery Capacity 1.5 Ah, Power Source Cordless, Battery Model Number (2) 38D763, Charger Model Number 2XKZ7, Chuck Type Keyless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive x 2.5mm Hex Driver (9925M)
- PRESCO Marking Flag, Yellow, Gas Line, PVC, PK100 (4521YBK509-200)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/4" X 18" X 23" (48-20-3992)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019UM)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine for 5/16”-5/8” Cables (2775-211)
- MILWAUKEE TOOL M12 AIRSNAKE Drain Cleaning Air Gun Kit (2572B-21)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775C-222, 47-53-2775, 48-53-2773)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871-22)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871A-22)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2430)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50-4)
- Milwaukee Tool Drain Cleaning Machines