Shop All Extension Cords
Milwaukee Tool
25' 2-Wire QUIK-LOK? Cord
Mfr # 48-76-5125
Zoro # G002542543
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cord Length 25 ft
- Voltage 125V
- Max. Amps 13 A
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-76-5125
- Zoro # G002542543
- UPC # 45242161874
- Country of Origin Unknown
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 125V |
Max. Amps | 13 A |
Standards | UL Listed |
Item | Quik-Lok Replacement Cord |
Watts | 1625 W |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- WOODS Powr Block 3Out100'L Org (827)
- SPARK Softalk- LLC Extension Cord- 25ft. Long- Ivory (SP128101)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- SOUTHWIRE Extension Cord, 14/3 Sjtw, L 50', Amps 15, Voltage 125 Vac (2408)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- Milwaukee Tool Extension Cords