Shop All Power Cables
Milwaukee Tool
25' 2-Wire Quik-Lok Cord
Mfr # 48-76-5025
Zoro # G4328177
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cord Length 10 ft.
- Voltage 125V
- Plug Configuration NEMA 1-15P
- Max. Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-76-5025
- Zoro # G4328177
- UPC # 045242161942
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Tool Cord |
Voltage | 125V |
Plug Configuration | NEMA 1-15P |
Max. Amps | 13 |
For Use With | 6KX25, 6KX36, 6KX39, 6KX40 |
For Use With Mfr. Model Number | 9092-20 |
Standards | UL Listed |
Watts | 1625W |
Includes | (1) 25' 2-Wire Quik-Lok® Cord (48-76-5025) |
Features | 25 ft., two-wire double insulated Quik-Lok feature allows for fast replacement of a damaged cord Premium grade Hi-Flex wire 1-15P NEMA type plug |
Wire Thickness | 16 Gauge |
Construction Type | 2-Wire |
Plug Type | 1-15P |
Description
Power Tool Cord, For Use With Mfr. Model Number 9092-20, For Use With 6KX25, 6KX36, 6KX39, 6KX40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- TECHFLEX Fireflex Firesleeve Aero, 2" (FIA2.00RD4)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- SS INDUSTRIAL CABLE Cooper Cable Insulated Bonding/Grounding Wires 5' L (DRM1235)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK W/Twist Lock Plug Cord (48-76-5110)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 14/3 (1FD92)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- SOUTHWIRE UL SEOOW Portable Cord, 14 AWG, 41 Strand, 4C, TPE, Black, Sold by the FT (55039902)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- Milwaukee Tool Power Cables