Shop All Circular Saw Blades
Milwaukee Tool
24T Framing Circular Saw Blades Bulk 10, 7 1/4 in Dia
Mfr # 48-41-0720
Zoro # G812467746
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-41-0720
- Zoro # G812467746
- Country of Origin China
- Category Circular Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Description
Circular Saw Blade, Diameter: 7 1/4 Inch; Number of Teeth: 24; Arbor Size: 5/8 Inch; Plate Thickness: 0.041 Inch; KERF: 0.069 Inch; Speed Rating: 8000 RPM; Material: Cobalt Infused Tungsten Carbide; Grind Type: ATB - Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Cord (879182)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222PF)
- GREENLEE SAE Plain Ball Hex Key, 1/4" Tip Size, 5 9/64 in Long, 2 29/64 in Short (0254-49)
- CHAMPION CUTTING TOOL 7/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-7/8)
- MILWAUKEE TOOL 8 in Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4515)
- MILWAUKEE TOOL Miter Saw, Blade 12" dia., 1" Arbor (2739-20, 48-11-1880)
- MILWAUKEE TOOL 12 in. Segmented Ductile Iron Cutting Blade (49-93-7335)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- MILWAUKEE TOOL 10" 50T Combination Circular Saw Blade (48-40-1026)
- MILWAUKEE TOOL 8 in. 58 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4345)
- MILWAUKEE TOOL 6 1/2 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4220)
- Milwaukee Tool Circular Saw Blades