Shop All Circular Saw Blades
Milwaukee Tool
24T Framing Circular Saw Blade, 7 1/4 in Dia
Mfr # 48-40-0720
Zoro # G912467639
product price: $18.59
/ea
Sold in multiples of 3 for $55.77
$55.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-0720
- Zoro # G912467639
- Country of Origin China
- Category Circular Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Description
Circular Saw Blade, Diameter: 7 1/4 Inch; Number of Teeth: 24; Arbor Size: 5/8 Inch; Plate Thickness: 0.041 Inch; KERF: 0.063 Inch; Speed Rating: 8000 RPM; Material: Cobalt Infused Tungsten Carbide; Grind Type: ATB - Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL SLIP JOINT PLIERS 8""L (W1121PC)
- DRILL AMERICA 21/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC21/64)
- DRILL AMERICA 9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X9/16X3/8)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5020)
- MILWAUKEE TOOL M18 FUEL 12 in. Dual Bevel Sliding Compound Miter Saw Kit (2739-21HD)
- MILWAUKEE TOOL 10-1/4" 28T Framing Circular Saw Blade (48-40-1038)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Rear Handle Circular Saw Kit (2830-21HD)
- MILWAUKEE TOOL 5-1/2" 18T Framing Circular Saw Blade (48-40-0520)
- MILWAUKEE TOOL 12" 60T Combination Circular Saw Blade (48-40-1222)
- MILWAUKEE TOOL 12" 80T Fine Finish Circular Saw Blade (48-40-1224)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- Milwaukee Tool Power Saw Blades