Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
24" REDSTICK Compact Box Level
Mfr # MLCM24
Zoro # G7558962
product price: $43.97
/ea
$43.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 24"
- Color Red
- Includes (1) 24" REDSTICKâ„¢ Compact Box Level (MLCM24)
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLCM24
- Zoro # G7558962
- UPC # 045242481767
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Includes | (1) 24" REDSTICKâ„¢ Compact Box Level (MLCM24) |
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Milwaukee,Compact Box Level,24" |
Magnet Type | None |
Description
Milwaukee,Compact Box Level,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle (30405)
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- TITAN Spud Wrench Set, 3- pcs. (223)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- MILWAUKEE TOOL 48" REDSTICK Compact Box Level (MLCM48)
- MILWAUKEE TOOL Pipe Lock Level (48-22-5001)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- MILWAUKEE TOOL 24" / 48" REDSTICK Magnetic Box Level Set (MLBXSM48)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- MILWAUKEE TOOL 10" Die cast Torpedo Level w/360 Degree Locking Vial (48-22-5210)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels