Shop All Bolt Cutters
Milwaukee Tool
24In Adaptable Bolt Cutter Powermove
Mfr # 48-22-4124
Zoro # G4618985
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Configuration End Cut
- Replaceable Head Yes
- Jaw Capacity 3/8 in
- Handle Length (in) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4124
- Zoro # G4618985
- Country of Origin China
- Category Bolt Cutters
Dimensions
Handle Length (in) | 21 |
Details
Promotion Restriction | Not eligible for promotion |
Blade Configuration | End Cut |
Replaceable Head | Yes |
Jaw Capacity | 3/8 in |
Description
24In Adaptable Bolt Cutter Powermove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- KD TOOLS Sae/Metric Full Polish Combination Wrench Set, 28 Pc. 6 Point (KDT81923)
- FISKARS Axe, Chopping, Forged Steel, 28 in. (375581-1001)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- MILWAUKEE TOOL Bolt Cutter, 14 in. (48-22-4014)
- MILWAUKEE TOOL 18 in. Fiberglass Bolt Cutter with PIVOTMOVE Rotating Handles (48-22-4218)
- MILWAUKEE TOOL 24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles (48-22-4224)
- MILWAUKEE TOOL Bolt Cutter, 30 in. (48-22-4031)
- MILWAUKEE TOOL Adaptable Bolt Cutter w/Powermove, 24 in. (48-22-4124)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- URREA Bolt Cutter, 36" Forged (COP36)
- Milwaukee Tool Knives, Cutters & Snips